Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity REC HSG 4POS X-KEY 1-1939758-4

REC HSG 4POS X-KEY (Discontinued)

  • Mfr # 1-1939758-4
  • Zoro # G500955913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1939758-4
Zoro #
G500955913
UPC #
-
Country of Origin
China

Dimensions

Height
9.15 mm
Width
0.417 in
Length
11.3 mm

Details

Color
Black
Item
Connector
Number of Rows
1
Series
1000
Max. Voltage
125V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
2 mm
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.