
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1939758-8
Zoro #
G900955940
UPC #
-
Country of Origin
China
Dimensions
Height
9.15 mm
Width
0.732 in
Length
0.444 in
Details
Item
Connector
Color
Black
Number of Rows
1
Series
1000
Max. Voltage
125V AC/DC
Application
Power, Signal
Connector Type
Receptacle
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Hole Center to Center
2 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
8
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
5 A
Connector Terminates To
Printed Circuit Board; Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.