Zoro Homepage
This item is Discontinued.
Te Connectivity REC MOD  2P LATCHED POKE-IN WTW CONN.BK 1-2834049-2

REC MOD 2P LATCHED POKE-IN WTW CONN.BK (Discontinued)

  • Mfr # 1-2834049-2
  • Zoro # G400978951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834049-2
Zoro #
G400978951
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Connector
Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Current
9 A
Standards
UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
4.5 mm
Terminal Type
Poke-In
Features
Circuit Identification Feature
Current Rating
9 A
Number of Rows
1
Number of Contacts
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.