Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REC MOD 2P LATCHED POKE-IN WTW CONN.NL

  • Mfr # 1-2834049-1

  • Zoro # G800979039


product price: $0.31
/ea
Sold in multiples of 278 for $86.18

Key Features

Color
Natural
Min. Single Wire Size
22 AWG
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834049-1
Zoro #
G800979039
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Current
9 A
Standards
UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Poke-In
Max. Temp.
105°C
Hole Center to Center
4.5 mm
Features
Circuit Identification Feature
Number of Rows
1
Current Rating
9 A
Number of Contacts
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Poke-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.