
REC MOD 3P LATCHED POKE-IN WTW CONN NL (Discontinued)
- Mfr # 1-2834055-1
- Zoro # G700978941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2834055-1
Zoro #
G700978941
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
22 AWG
Max. Single Wire Size
16 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
22 AWG
Details
Item
Connector
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Current
9 A
Standards
UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
Circuit Identification Feature
Terminal Type
Poke-In
Hole Center to Center
4.5 mm
Number of Contacts
3
Current Rating
9 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Poke-In
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.