This item is Discontinued.

Te Connectivity Recep Conn Assm Right Angle26P 1761987-7

Recep Conn Assm Right Angle26P (Discontinued)

  • Mfr # 1761987-7
  • Zoro # G801067490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1761987-7
Zoro #
G801067490
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Number of Ports
1
Hole Center to Center
0.8 mm
Connection Material
Phosphor Bronze
Current Rating
0.5 A
Number of Contacts
26
Terminal Finish
Tin Plated
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.