Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT FASTON SPLICE 22-10

  • Mfr # 1-321235-0

  • Zoro # G000974667


product price: $0.77
/ea
Sold in multiples of 112 for $86.24

Key Features

Type
Splice
Insulation Material
Vinyl
Finish
Unplated
Standards
CSA Certified
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-321235-0
Zoro #
G000974667
UPC #
-
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Splice
Insulation Material
Vinyl
Finish
Unplated
Standards
CSA Certified
Material
Brass
Serrated
No
Sealable
No
RU (UL Component Program)
Approved
Terminal & Splice Style
Splice
Splice Capacity
1
Maximum Conductors
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.