Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 12-10 250 61198-2

RECEPT PIDG FASTON 12-10 250 (Discontinued)

  • Mfr # 61198-2
  • Zoro # G000975428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61198-2
Zoro #
G000975428
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
3-6 mm2
Overall Length
1.012 in
Receptacle Stock Thickness
.018 in
Wire Insulation Diameter (Max)
.25 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Barrel Color
Yellow
Wire Insulation Support
With
Terminates To
Wire & Cable
Insertion Force
Normal
Voltage (Max)
300 V
Insulated
Yes
Plating Material
Tin
Mating Retention Type
Dimple
Terminal Orientation
Straight
FASTON
Yes
Contact Base Material
Phosphor Bronze
Connection Capacity
Single
Insulation Material
Nylon
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.