Zoro Homepage
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 110 640927-1

RECEPT PIDG FASTON 16-14 110 (Discontinued)

  • Mfr # 640927-1
  • Zoro # G600976757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640927-1
Zoro #
G600976757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.11 in
Mating Tab Thickness
.016 in
Wire Insulation Diameter (Max)
.17 in

Details

Terminal Type
Receptacle
Fully Insulated
No
Discrete Wire Type
Stranded
Insulated
Yes
CSA Certified
Yes
Operating Temperature Range
105 °C
Terminates To
Wire & Cable
Barrel Color
Blue
Mating Retention Type
Dimple
Voltage (Max)
300 V
Plating Material
Pre-Tin
Insulation Material
Nylon
Terminal Orientation
Straight
RU (UL Component Program)
Approved
Wire Insulation Support
With
Disconnect Type
Quick Disconnect Pin
Insertion Force
Low
FASTON
Yes
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.