Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 110 640931-1

RECEPT PIDG FASTON 16-14 110 (Discontinued)

  • Mfr # 640931-1
  • Zoro # G600976801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640931-1
Zoro #
G600976801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.11 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.17 in

Details

Terminal Type
Receptacle
RU (UL Component Program)
Approved
Disconnect Type
Quick Disconnect Pin
Insertion Force
Low
Insulated
Yes
Barrel Color
Blue
Fully Insulated
No
CSA Certified
Yes
FASTON
Yes
Terminates To
Wire & Cable
Insulation Material
Nylon
Operating Temperature Range
105 °C
Terminal Orientation
Straight
Plating Material
Pre-Tin
Crimp Type
F-Crimp
Voltage (Max)
300 V
Wire Insulation Support
With
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.