Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 110 640931-2

RECEPT PIDG FASTON 16-14 110 (Discontinued)

  • Mfr # 640931-2
  • Zoro # G700976855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640931-2
Zoro #
G700976855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.17 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Insulated
Yes
Terminal Orientation
Straight
Disconnect Type
Quick Disconnect Pin
Plating Material
Pre-Tin
Insulation Material
Nylon
Voltage (Max)
300 V
Wire Insulation Support
With
Insertion Force
Low
CSA Certified
Yes
Terminates To
Wire & Cable
FASTON
Yes
Barrel Color
Blue
Operating Temperature Range
105 °C
RU (UL Component Program)
Approved
Fully Insulated
No
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.