
RECEPT PIDG FASTON 16-14 110
Mfr # 8-640929-1
Zoro # G700976459
product price: $0.58
/eaSold in multiples of 147 for $85.26
Key Features
Wire Size
16 - 14 AWG
Overall Length
.8 in
Terminal Type
Receptacle
Terminates To
Wire & Cable
Terminal Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-640929-1
Zoro #
G700976459
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 - 14 AWG
Overall Length
.8 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Details
Terminal Type
Receptacle
Terminates To
Wire & Cable
Terminal Orientation
Straight
Wire Insulation Support
With
Barrel Color
Blue
Insertion Force
Low
Insulation Material
Nylon
FASTON
Yes
Insulated
Yes
Discrete Wire Type
Stranded
Operating Temperature Range
105 °C
RU (UL Component Program)
Approved
Disconnect Type
Quick Disconnect Pin
CSA Certified
Yes
Plating Material
Pre-Tin
Voltage (Max)
300 V
Fully Insulated
No
Crimp Type
F-Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.