Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 110 8-640931-1

RECEPT PIDG FASTON 16-14 110 (Discontinued)

  • Mfr # 8-640931-1
  • Zoro # G000976463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-640931-1
Zoro #
G000976463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Width
.11 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect Pin
Insertion Force
Low
FASTON
Yes
Discrete Wire Type
Stranded
Plating Material
Pre-Tin
CSA Certified
Yes
Wire Insulation Support
With
Barrel Color
Blue
Terminal Orientation
Straight
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Voltage (Max)
300 V
RU (UL Component Program)
Approved
Insulated
Yes
Insulation Material
Nylon
Fully Insulated
No
Operating Temperature Range
105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.