Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 16-14 205

  • Mfr # 640913-1

  • Zoro # G600976740


product price: $0.52
/ea
Sold in multiples of 162 for $84.24

Key Features

Overall Length
.8 in
Terminal Type
Receptacle
Voltage (Max)
300 V
Mating Tab Thickness
.02 in
Discrete Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640913-1
Zoro #
G600976740
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Width
.205 in

Details

Terminal Type
Receptacle
Voltage (Max)
300 V
Discrete Wire Type
Stranded
Insulation Material
Nylon
Disconnect Type
Quick Disconnect Pin
Wire Insulation Support
With
CSA Certified
Yes
Terminal Orientation
Straight
Operating Temperature Range
105 °C
Crimp Type
F-Crimp
FASTON
Yes
Mating Retention Type
Dimple
RU (UL Component Program)
Approved
Fully Insulated
No
Insulated
Yes
Barrel Color
Blue
Plating Material
Tin
Insertion Force
Normal
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.