Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 205 640915-1

RECEPT PIDG FASTON 16-14 205 (Discontinued)

  • Mfr # 640915-1
  • Zoro # G300976811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640915-1
Zoro #
G300976811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.17 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.205 in

Details

Terminal Type
Receptacle
Terminates To
Wire & Cable
Disconnect Type
Quick Disconnect Pin
Mating Retention Type
Dimple
Insulated
Yes
Insertion Force
Normal
Operating Temperature Range
105 °C
Terminal Orientation
Straight
Wire Insulation Support
With
Fully Insulated
No
Discrete Wire Type
Stranded
CSA Certified
Yes
Insulation Material
Nylon
Crimp Type
F-Crimp
Voltage (Max)
300 V
Barrel Color
Blue
RU (UL Component Program)
Approved
FASTON
Yes
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.