Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 16-14 250 640905-2

RECEPT PIDG FASTON 16-14 250 (Discontinued)

  • Mfr # 640905-2
  • Zoro # G200976669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640905-2
Zoro #
G200976669
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.9 in
Wire Insulation Diameter (Max)
.17 in
Receptacle Stock Thickness
.018 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Mating Retention Type
Dimple
Disconnect Type
Quick Disconnect Pin
Fully Insulated
No
Voltage (Max)
300 V
RU (UL Component Program)
Approved
Discrete Wire Type
Stranded
Insulation Material
Nylon
Barrel Color
Blue
Terminates To
Wire & Cable
Insertion Force
Normal
CSA Certified
Yes
FASTON
Yes
Plating Material
Tin
Insulated
Yes
Terminal Orientation
Straight
Crimp Type
F-Crimp
Wire Insulation Support
With
Operating Temperature Range
105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.