Zoro Homepage

RECEPT PIDG FASTON 16-14 250

  • Mfr # 8-640905-1

  • Zoro # G900976341


product price: $0.64
/ea
Sold in multiples of 200 for $128.00

Key Features

Overall Length
.9 in
Terminal Type
Receptacle
Mating Tab Thickness
.032 in
Insertion Force
Normal
Operating Temperature Range
105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-640905-1
Zoro #
G900976341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.9 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.018 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.17 in

Details

Terminal Type
Receptacle
Insertion Force
Normal
Operating Temperature Range
105 °C
Mating Retention Type
Dimple
Insulated
Yes
Crimp Type
F-Crimp
Fully Insulated
No
CSA Certified
Yes
Disconnect Type
Quick Disconnect Pin
FASTON
Yes
Barrel Color
Blue
Terminates To
Wire & Cable
Wire Insulation Support
With
Insulation Material
Nylon
Discrete Wire Type
Stranded
Plating Material
Tin
Voltage (Max)
300 V
RU (UL Component Program)
Approved
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.