Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 22-18 110 60893-2

RECEPT PIDG FASTON 22-18 110 (Discontinued)

  • Mfr # 60893-2
  • Zoro # G400975691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60893-2
Zoro #
G400975691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.734 in
Mating Tab Width
.11 in
Receptacle Stock Thickness
.012 in
Wire Insulation Diameter (Max)
.1 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
FASTON
Yes
Terminal Orientation
Straight
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Insulation Material
Nylon
Plating Material
Tin
Insulated
Yes
Wire Insulation Support
With
Fully Insulated
No
Mating Retention Type
Dimple
Connection Capacity
Single
Voltage (Max)
300 V
Barrel Color
Clear
Insertion Force
Normal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.