This item is Discontinued.

Te Connectivity RECEPT PIDG FASTON 22-18 110 60894-1

RECEPT PIDG FASTON 22-18 110 (Discontinued)

  • Mfr # 60894-1
  • Zoro # G000975749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60894-1
Zoro #
G000975749
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.64mm[.734in]
Wire Size (CMA)(CMA)
642.4 - 1624
Mating Tab Thickness
.8mm[.032in]
Wire Size (mm²)(mm²)
.3 - .8
Wire Size (AWG)(AWG)
22 - 18
Mating Tab Width
2.79mm[.11in]
Material Thickness
.3mm[.012in]
Wire Insulation Diameter (Max)
2.54mm[.1in]

Details

Insulated Wire Support
Yes
Plating Material
Brass, Tin
Terminal Orientation
Straight
Applies To
Wire/Cable
Insertion Force
Normal
Insulation Material
Nylon
Mating Retention Type
Dimple
Barrel Color
Clear
Crimp Type
F-Crimp
FASTON
Yes
Terminal Angle
Straight
Support Style
Insulation Support
Insulated
Yes
Voltage (Max)(V)
300
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.