Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 22-18 110

  • Mfr # 640925-1

  • Zoro # G000976814


product price: $0.56
/ea
Sold in multiples of 200 for $112.00

Key Features

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Terminal Type
Receptacle
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640925-1
Zoro #
G000976814
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.135 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
RU (UL Component Program)
Approved
Terminal Orientation
Straight
Operating Temperature Range
105 °C
Fully Insulated
No
Plating Material
Pre-Tin
Barrel Color
Red
Voltage (Max)
300 V
Insulation Material
Nylon
Insertion Force
Low
Disconnect Type
Quick Disconnect Pin
Wire Insulation Support
With
Insulated
Yes
Terminates To
Wire & Cable
CSA Certified
Yes
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.