Zoro Homepage
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 22-18 110 8-60894-1

RECEPT PIDG FASTON 22-18 110 (Discontinued)

  • Mfr # 8-60894-1
  • Zoro # G100976325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-60894-1
Zoro #
G100976325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.734 in
Wire Insulation Diameter (Max)
.1 in
Mating Tab Thickness
.032 in
Mating Tab Width
.11 in
Receptacle Stock Thickness
.012 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
Wire Insulation Support
With
FASTON
Yes
Insulated
Yes
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Insulation Material
Nylon
Plating Material
Tin
Voltage (Max)
300 V
Insertion Force
Normal
Barrel Color
Clear
Terminates To
Wire & Cable
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.