Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 22-18 110 8-640925-1

RECEPT PIDG FASTON 22-18 110 (Discontinued)

  • Mfr # 8-640925-1
  • Zoro # G600976320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-640925-1
Zoro #
G600976320
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.032 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.135 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
Insertion Force
Low
Insulation Material
Nylon
FASTON
Yes
Crimp Type
F-Crimp
Barrel Color
Red
Disconnect Type
Quick Disconnect Pin
Fully Insulated
No
Operating Temperature Range
105 °C
Wire Insulation Support
With
RU (UL Component Program)
Approved
Voltage (Max)
300 V
Insulated
Yes
Discrete Wire Type
Stranded
CSA Certified
Yes
Terminates To
Wire & Cable
Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.