Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPT PIDG FASTON 22-18 205 640174-1

RECEPT PIDG FASTON 22-18 205 (Discontinued)

  • Mfr # 640174-1
  • Zoro # G700977104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640174-1
Zoro #
G700977104
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.8 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.205 in

Details

Terminal Type
Receptacle
Insulated
Yes
Crimp Type
F-Crimp
FASTON
Yes
CSA Certified
Yes
Wire Insulation Support
With
Insertion Force
Normal
Insulation Material
Nylon
Disconnect Type
Quick Disconnect Pin
Terminates To
Wire & Cable
Terminal Orientation
Straight
Discrete Wire Type
Stranded
Barrel Color
Red
RU (UL Component Program)
Approved
Operating Temperature Range
105 °C
Voltage (Max)
300 V
Fully Insulated
No
Plating Material
Tin
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.