This item is Discontinued.

Te Connectivity RECEPT PIDG FASTON 22-18 205 8-640911-1

RECEPT PIDG FASTON 22-18 205 (Discontinued)

  • Mfr # 8-640911-1
  • Zoro # G500976338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-640911-1
Zoro #
G500976338
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
509 - 1900 CMA
Overall Length
.8 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.205 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.135 in

Details

Terminal Type
Receptacle
Insulated
Yes
Voltage (Max)
300 V
CSA Certified
Yes
Barrel Color
Red
FASTON
Yes
RU (UL Component Program)
Approved
Mating Retention Type
Dimple
Wire Insulation Support
With
Operating Temperature Range
105 °C
Terminates To
Wire & Cable
Plating Material
Tin
Terminal Orientation
Straight
Fully Insulated
No
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Insulation Material
Nylon
Insertion Force
Normal
Disconnect Type
Quick Disconnect Pin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.