
RECEPT PIDG FASTON 22-18 250
Mfr # 55675-2
Zoro # G400975608
product price:Â $0.46
/ea
Sold in multiples of 4000 for $1,840.00
Key Features
Wire Size
22 - 18 AWG
Overall Length
.9 in
Terminal Type
Receptacle
Plating Material
Tin
Crimp Type
F-Crimp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55675-2
Zoro #
G400975608
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 - 18 AWG
Overall Length
.9 in
Receptacle Stock Thickness
.018 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.14 in
Details
Terminal Type
Receptacle
Plating Material
Tin
Crimp Type
F-Crimp
Insertion Force
Normal
FASTON
Yes
Fully Insulated
No
Terminal Orientation
Straight
Insulation Material
Nylon
CSA Certified
Yes
Connection Capacity
Single
Voltage (Max)
300 V
Mating Retention Type
Dimple
Terminates To
Wire & Cable
Wire Insulation Support
With
RU (UL Component Program)
Approved
Barrel Color
Red
Insulated
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.