Zoro Homepage

Receptacle Assembly

  • Mfr # 2149701-1

  • Zoro # G001067962


product price: $36.15
/ea
Sold in multiples of 2 for $72.30

Key Features

Max. Temp.
85°C
Application
Signal
Height
11.3 mm
Finish
Tin Over Nickel
For Use With
CXP Cable Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2149701-1
Zoro #
G001067962
UPC #
-
Country of Origin
United States

Dimensions

Height
11.3 mm

Details

Item
Receptacle Assembly
Max. Temp.
85°C
Application
Signal
Finish
Tin Over Nickel
For Use With
CXP Cable Assembly
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Connection Material
Copper Alloy
Connector Type
Receptacle
Contact Finish
Gold Flash over Palladium Nickel
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Ports
1
Number of Contacts
84
Hole Center to Center
0.031 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.