Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECEPTACLE ASSEMBLY 2.5MM PITCH BATTERY 1747367-1

RECEPTACLE ASSEMBLY 2.5MM PITCH BATTERY (Discontinued)

  • Mfr # 1747367-1
  • Zoro # G301064364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747367-1
Zoro #
G301064364
UPC #
-
Country of Origin
China

Details

Max. Voltage
30V DC
Max. Temp.
80°C
Application
Power, Signal
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Number of Contacts
5
Current Rating
7 A
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.