Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Receptacle assembly with cover 2149731-1

Receptacle assembly with cover (Discontinued)

  • Mfr # 2149731-1
  • Zoro # G801067964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2149731-1
Zoro #
G801067964
UPC #
-
Country of Origin
China

Dimensions

Height
11.55 mm

Details

Item
Receptacle Assembly
Max. Temp.
85°C
Application
Signal
For Use With
CXP Cable Assembly
Finish
Tin Over Nickel
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Number of Contacts
84
Hole Center to Center
0.031 mm
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Connection Material
Copper Alloy
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.