
RECEPTACLE HOUSING FOR PLASTIC HOOD (Discontinued)
- Mfr # 1-2120319-1
- Zoro # G000956014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2120319-1
Zoro #
G000956014
UPC #
-
Country of Origin
China
Details
Max. Temp.
85°C
Features
Sealable
Number of Contacts
13
Connector Terminates To
Wire & Cable
Current Rating
20 A
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.