Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Kit and Cover ODVA Ethernet

  • Mfr # 1986280-1

  • Zoro # G901052525


product price: $45.35
/ea
Sold in multiples of 2 for $90.70

Key Features

Shielded
No
Contact Mating Area Plating Material
Gold over Nickel
Connector Style
Receptacle
Seal Material
Elastomer
Connector Shape
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986280-1
Zoro #
G901052525
UPC #
-
Country of Origin
China

Details

Shielded
No
Contact Mating Area Plating Material
Gold over Nickel
Connector Style
Receptacle
Seal Material
Elastomer
Connector Shape
Circular
Housing Color
Black
Housing Material
Polyester, Polyester - GF
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Phosphor Bronze
Coupling Nut Material
Brass
Performance Category
Cat 5e
Wiring Pattern
RJ45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.