
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2238045-2
Zoro #
G000979211
UPC #
-
Country of Origin
China
Details
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
0.32 to 0.82 mm²
Seam
Open
Max. Temp.
221 Degrees F
Wire Type
Regular Wire
Standards
UL Rating
Terminal Type
Quick Disconnect Receptacle
Connection Material
Brass
Features
Wire Insulation Support
Contact Plating Material
Tin
Insulation Dia
0.094 to 0.11 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.