Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPTACLE UNIVERSAL POWER MODU 6P

  • Mfr # 1-292284-6

  • Zoro # G501067110


product price: $3.95
/ea
Sold in multiples of 93 for $367.35

Key Features

Max. Voltage
250V AC; 48V DC
Max. Temp.
125°C
Application
Power
Material
Thermoplastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292284-6
Zoro #
G501067110
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Connector Assembly
Max. Voltage
250V AC; 48V DC
Max. Temp.
125°C
Application
Power
Material
Thermoplastic
Color
Gray
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Finish
Noble Metal Plated
Contact Type
Socket
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
3 mm
Connection Material
Phosphor Bronze
Current Rating
10 A
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.