Zoro Homepage
This item is Discontinued.
Te Connectivity ReceptacleConnAssm38PosTape/Re 1-1761987-8

ReceptacleConnAssm38PosTape/Re (Discontinued)

  • Mfr # 1-1761987-8
  • Zoro # G201066697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761987-8
Zoro #
G201066697
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
Connector
For Use With
QSFP+ Cage
Max. Temp.
105°C
Application
Signal
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Current Rating
0.5 A
Number of Contacts
38
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.