Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RECP ASSY  R/A  STACKED  THRU-HOLE  USB 5787617-3

RECP ASSY R/A STACKED THRU-HOLE USB (Discontinued)

  • Mfr # 5787617-3
  • Zoro # G901025925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787617-3
Zoro #
G901025925
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Natural
Application
Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
Connector Type
Receptacle
Finish
Bright Tin Plated
Hole Center to Center
2.5 mm; 2 mm
Max. Temp.
85°C
Material
Thermoplastic
Terminal Type
Solder
Number of Contacts
8
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.