
RECP ASSY R/A STACKED THRU-HOLE USB (Discontinued)
- Mfr # 5787617-8
- Zoro # G201025946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5787617-8
Zoro #
G201025946
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
Max. Temp.
85°C
Connector Type
Receptacle
Hole Center to Center
2 mm; 2.5 mm
Material
Thermoplastic
Finish
Bright Tin Plated
Terminal Type
Solder
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Termination Style
Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.