Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECPT ASSY MPD 10 POS STD PWR

  • Mfr # 1489715-8

  • Zoro # G301067815


product price: $14.25
/ea
Sold in multiples of 15 for $213.75

Key Features

Max. Voltage
300V AC; 48V DC
Max. Temp.
125°C
Application
Power
Width
0.669 in
Height
11.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489715-8
Zoro #
G301067815
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.669 in
Height
11.07 mm
Length
1.58 in
Contact Plating Thickness
1.27 µm

Details

Item
Vertical Rectangular Connector
Max. Voltage
300V AC; 48V DC
Max. Temp.
125°C
Application
Power
Color
Black
Material
Thermoplastic
Terminal Finish
Nickel Plated
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Contact Type
Socket
Connection Material
Brass
Number of Rows
1
Hole Center to Center
3 mm
Number of Contacts
10
Flammability Rating
UL 94 V-0
Current Rating
16 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.