
Rectangular Mil Spec Connectors 2R Boxrecp 140P Stag (Discontinued)
- Mfr # 1-530776-3
- Zoro # G305783469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-530776-3
Zoro #
G305783469
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Color
Blue
Insulation Material
Diallyl Phthalate
Material
Diallyl Phthalate
Contact Type
Socket
Connection Material
Beryllium Copper
Number of Contacts
140
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Terminal Type
Through Hole
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.