This item is Discontinued.

Te Connectivity Rectangular Power Connector, 12 Contact(S), Female, Crimp Terminal, Plug 1-480708-0

Rectangular Power Connector, 12 Contact(S), Female, Crimp Terminal, Plug (Discontinued)

  • Mfr # 1-480708-0
  • Zoro # G905782763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-480708-0
Zoro #
G905782763
UPC #
-
Country of Origin
United States

Dimensions

Height
27.43 mm
Length
26.67 mm
Width
20.32 mm

Details

Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
12
Max. Temp.
105°C
For Use With
Universal MATE-N-LOK Cap or Header
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Max. Voltage
600V AC
Contact Type
Plug
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.