
REDUCING BUSHING 120A PWR PROD
Mfr # 1604072-3
Zoro # G901025215
product price: $2.89
/eaSold in multiples of 45 for $130.05
Key Features
Height
.334 in
Material
Copper
Length
.854 in
Width
.334 in
Agency/Standard
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1604072-3
Zoro #
G901025215
UPC #
-
Country of Origin
United States
Dimensions
Height
.334 in
Length
.854 in
Width
.334 in
Wire/Cable Size
4 AWG
Plating Thickness (Min)
50 µin
Details
Material
Copper
Agency/Standard
UL
UL Rating
Recognized
Plating Material
Silver
UL Flammability Rating
UL 94V-0
Connector System
Wire-to-Wire
UL Voltage Rating
600 VDC, 600 VAC
Product Type
Accessory
Accessory Type
Reducing Bushing
Operating Voltage
600 VDC, 600 VAC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.