
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1415535-5
Zoro #
G201025083
UPC #
-
Country of Origin
Czechia
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Contact Form
1 Form A (NO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
360 mW
Switching Voltage
400V AC
Insulation Creepage
4 mm [ .157 in ]
Contact Rating
5A
Coil Resistance
100 Ω
Protection Category
RTII
Dielectric Voltage
3000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
250V AC
Contact Limiting Short-Time Current
5A
Coil Type
Monostable, DC
Contact Limiting Breaking Current
5A
Contact Limiting Making Current
15A
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Continuous Current
5A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.