Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 5 A, PCB

  • Mfr # 3-1415535-7

  • Zoro # G601025119


product price: $2.55
/ea
Sold in multiples of 31 for $79.05

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1415535-7
Zoro #
G601025119
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Power Consumption - Relay
360 mW
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Contact Voltage Rating
250V AC
Protection Category
RTII
Contact Limiting Making Current
15A
Coil Resistance
1600 Ω
Switching Voltage
400V AC
Dielectric Voltage
3000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
5A
Insulation Creepage
4 mm [ .157 in ]
Contact Rating
5A
Contact Limiting Short-Time Current
5A
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Continuous Current
5A
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.