Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Releasable Poke-In SMT  2 Pos  Sel Load 1-2213301-2

Releasable Poke-In SMT 2 Pos Sel Load (Discontinued)

  • Mfr # 1-2213301-2
  • Zoro # G101067138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213301-2
Zoro #
G101067138
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Width
0.468 in
Length
14.65 mm
Height
4.45 mm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Power, Signal
Standards
CSA/C22.2 No. 182.3-M1987; UL 1977; UL E28476
Connector Type
Receptacle
Hole Center to Center
4 mm
Wire Type
Discrete
Features
Stamped and Formed
Terminal Type
Surface Mount; Poke-In
Material
Liquid Crystal Polymer
Color
White
Contact Finish
Matte Tin Plated
Current Rating
9 A
Terminal Finish
Tin Plated; Tin over Nickel
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.