
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2834006-2
Zoro #
G901067307
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Single Wire Size
22 AWG
Height
4.48 mm
Max. Insulation Dia.
2.1 mm
Max. Single Wire Size
18 AWG
Details
Item
Connector
Max. Voltage
400V AC
Series
Poke-In
Standards
UL 1977; UL E28476
Features
SMT Compatible
Color
Natural
Hole Center to Center
4 mm
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Terminal Type
Surface Mount
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
2
Terminal Finish
Matte Tin-Lead over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.