Zoro Homepage
This item is Discontinued.
Te Connectivity RELEASE POKE-IN CONNECTOR_2POLES 2834006-2

RELEASE POKE-IN CONNECTOR_2POLES (Discontinued)

  • Mfr # 2834006-2
  • Zoro # G501067554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834006-2
Zoro #
G501067554
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Height
4.48 mm
Max. Insulation Dia.
2.1 mm
Max. Single Wire Size
18 AWG

Details

Item
Connector
Max. Voltage
400V AC
Series
Poke-In
Standards
UL 1977; UL E28476
Color
Natural
Features
SMT Compatible
Hole Center to Center
4 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
6 A
Connector Type
Receptacle
Terminal Type
Surface Mount
Terminal Finish
Matte Tin-Lead over Nickel
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.