Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPACK OF 53112-1

  • Mfr # 383079-2

  • Zoro # G201052980


product price: $46.89
/ea
Sold in multiples of 2 for $93.78

Key Features

Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
Features
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383079-2
Zoro #
G201052980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.62 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
Features
Serrated
Wire Type
Stranded, Discrete Wire
Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.