Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT RAM SUPER DUTY

  • Mfr # 75130-01A

  • Zoro # G510951561


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Front Step Material - Nerf Bar
AMP Research Power Steps
Material
Aluminum
Color
Black
Drop Amount (IN)
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75130-01A
Zoro #
G510951561
UPC #
815410010316
Country of Origin
United States

Details

Finish
Powder Coated
Front Step Material - Nerf Bar
AMP Research Power Steps
Material
Aluminum
Color
Black
Drop Amount (IN)
2 Inch

Description

For Use With AMP Research PowerSteps, Aluminum


  • •Constructed Out Of 6063 Marine Grade Aluminum
  • •Custom Made To Fit AMP PowerSteps
  • •Drops Your PowerStep By 2 Inch
  • •Perfect For Lifted Trucks
  • •Safely Holds Up To 600 Pounds
  • •American Designed, Engineered And Manufactured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.