Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWERSTEP GM FS PU 1500 CC BLACK 19

  • Mfr # 76254-01A

  • Zoro # G110951633


product price: $1,850.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
Material
Aluminum
Category Type
Power Lowering
Mounting - Nerf Bar
Rocker Panel
Type
Plug And Play Wiring Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76254-01A
Zoro #
G110951633
UPC #
815410014208
Country of Origin
United States

Details

Finish
Textured
Material
Aluminum
Category Type
Power Lowering
Mounting - Nerf Bar
Rocker Panel
Type
Plug And Play Wiring Kit
Features
Lighted
Color
Black
Includes
Yes - Universal-Fit Type
Weight Capacity
600 Pound

Description

Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit


  • •Low-Profile Integrated LED Light System
  • •Automatic, Electric-Powered Running Board
  • •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
  • •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
  • •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
  • •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
  • •Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.