
POWERSTEP - PLUG-N-PLAY
Mfr # 76140-01A
Zoro # G710951651
product price: $1,850.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Drilling Required; Lighted
Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Direct-Fit Type
Category Type
Power Lowering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76140-01A
Zoro #
G710951651
UPC #
815410015168
Country of Origin
United States
Details
Color
Black
Features
Drilling Required; Lighted
Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Direct-Fit Type
Category Type
Power Lowering
Weight Capacity
600 Pound
Finish
Textured
Material
Aluminum
Type
Hard Wired
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.