
POWERSTEP SMART SERIES
Mfr # 86152-01A
Zoro # G110951619
product price: $2,004.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes - Direct-Fit Type
Color
Black
Finish
Textured
Type
Plug And Play Wiring Kit
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86152-01A
Zoro #
G110951619
UPC #
815410014901
Country of Origin
United States
Details
Includes
Yes - Direct-Fit Type
Color
Black
Finish
Textured
Type
Plug And Play Wiring Kit
Material
Aluminum
Features
Lighted
Category Type
Power Lowering
Mounting - Nerf Bar
Rocker Panel
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.