
POWERSTEP SMART SERIES
Mfr # 86239-01A
Zoro # G610951553
product price: $2,004.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Type
Plug And Play Wiring Kit
Features
Lighted
Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Universal-Fit Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86239-01A
Zoro #
G610951553
UPC #
815410014765
Country of Origin
United States
Details
Material
Aluminum
Type
Plug And Play Wiring Kit
Features
Lighted
Mounting - Nerf Bar
Rocker Panel
Includes
Yes - Universal-Fit Type
Category Type
Power Lowering
Color
Black
Finish
Textured
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, Requires Suspension Air Tank Relocation Kit Depending On Application Only If Listed
- •Profile Has Been Developed To Complement And Flow With The Chiseled Design Of New Body Style Trucks
- •Features An Auxiliary Port To Power And Operate Additional LED Lights
- •Die Cast Aluminum
- •No Need To Install Manual Override Switch Upgrades The Powerstep System To Allow In-App Manual Override Of The Deploying Steps And LED Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.